Shop NASHVILLE WRAPS
See all product information
Create Account
Medium Basket Box Bench Insert, 6PK
- Mfr # 94127
- Zoro # G622923203
original price:Â $7.95 , new price: $6.75 , 15 percent off
new price:Â
$
6.75
/pk of 6, $1.13/ea
Sold in multiples of 2Â pks for
$13.50
Key Features
Overall Width
4.25 in
Material
Paperboard
Color
Kraft
Height
5.5 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94127
- Zoro #
- G622923203
- UPC #
- -
- Country of Origin
- China
- Material
- Paperboard
- Color
- Kraft
- Item
- Basket Box Benches
- Includes
- 6 Pack
Dimensions
- Overall Width
- 4.25 in
- Height
- 5.5 in
- Overall Length
- 8 in
Description
Medium bench insert with brown kraft matte finish and with no back. Fits our medium basket boxes. Measures 8 L x 4 1/4 W x 5 1/2 High.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.