Shop NASHVILLE WRAPS
See all product information
Create Account
Medium Basket Box Bench with Back, 6PK
- Mfr # 94126
- Zoro # G722923288
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Overall Width
4.5 in
Material
Paperboard
Includes
6 Pack
Height
5.25 in
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94126
- Zoro #
- G722923288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4.5 in
- Height
- 5.25 in
- Overall Length
- 8 in
Details
- Material
- Paperboard
- Includes
- 6 Pack
- Color
- White
- Item
- Basket Box Benches
Description
Medium bench insert with white matte kraft on one side and brown matte kraft on the reverse. Fits our medium basket boxes. Has fold up back support that measures 8 1/2 High x 8 Wide ( does not include the height of the bench itself.) The bench measures 8in L x 4 1/2in W x 5 1/4in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.