Metallic Gold Heart Boxes, Small 6.75x6x1.25, 3PK
- Mfr # HBSGO
- Zoro # G722921109
original price:Â $20.95 , new price: $17.79 , 15 percent off
new price:Â
$
17.79
/pk of 3, $5.93/ea
Key Features
Material
Paper
Height
1.25 in
Color
Gold
Overall Width
6.75 in
Includes
3 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBSGO
- Zoro #
- G722921109
- UPC #
- 634313043470
- Country of Origin
- China
Dimensions
- Height
- 1.25 in
- Overall Width
- 6.75 in
- Overall Length
- 6 in
Details
- Material
- Paper
- Color
- Gold
- Item
- Heart Shaped Candy Boxes
- Includes
- 3 Pack
Description
Small 6.75x6x1.25 matte metallic gold heart shaped candy gift boxes have die cut slits in base of the box to add a ribbon of your choice. The ribbon slits measure 7/8, and we recommend a 3/4 to 1 1/4 wide ribbon. These boxes have clean white interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.