Metallic Silver Box Base, 6x6x4, 25PK
- Mfr # GBB06SI
- Zoro # G922922630
original price:Â $42.79 , new price: $36.39 , 14 percent off
new price:Â
$
36.39
/pk of 25, $1.46/ea
Key Features
Color
Silver
Includes
25 Pack
Width
6 in
Height
4 in
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBB06SI
- Zoro #
- G922922630
- UPC #
- 648206340065
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 4 in
- Length
- 6 in
Details
- Color
- Silver
- Includes
- 25 Pack
- Item
- Gourmet & Gift Boxes with Lids
- Material
- Paperboard
Description
Metallic Silver 6x6x4 box base sold in packs of 25. Lids sold separately. Packed flat. Automatic box construction. Mix & match colors. Pantone color 877.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.