Shop NASHVILLE WRAPS
See all product information
Create Account
Metallic Silver Recycled Kraft Bag, Queen 16x6x19.25", 100PK
- Mfr # HQTMS
- Zoro # G722922489
original price:Â $141.99 , new price: $120.99 , 14 percent off
new price:Â
$
120.99
/pk of 100, $1.21/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
6 in
Bag Material
Paper
Height
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HQTMS
- Zoro #
- G722922489
- UPC #
- -
- Country of Origin
- United States
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Metallic Silver
- Bag Material
- Paper
Dimensions
- Width
- 16 in
- Depth
- 6 in
- Height
- 19.25 in
Description
Queen size Metallic Silver Kraft Paper Shopping Bags by the 100-Pack. Made from 100% recycled paper. Green Way Eco-Friendly Packaging. Makes great wedding gift bags! These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.