Shop NASHVILLE WRAPS
See all product information
Create Account
Mini Cupcake Inserts, Holds 12, 9-15/16x9-15/16x3/4, 100PK
- Mfr # CCHR12M
- Zoro # G622922428
original price:Â $55.79 , new price: $47.45 , 14 percent off
new price:Â
$
47.45
/pk of 100, $0.47/ea
Key Features
Material
Cardboard
Color
White, Kraft
Outside Length
9-15/16 in
Outside Width
9-15/16 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCHR12M
- Zoro #
- G622922428
- UPC #
- 719650000000
- Country of Origin
- United States
- Material
- Cardboard
- Color
- White, Kraft
- Item
- Mini Cupcake Holder Inserts
- Includes
- 100 Pack
Dimensions
- Outside Length
- 9-15/16 in
- Outside Width
- 9-15/16 in
- Depth
- .75 in
Description
Holds 12 mini cupcakes. Insert are White/Kraft reversible. Fits bakery boxes: BBWH10102, BBPKW10104, and BBCHW10104. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.