Shop NASHVILLE WRAPS
See all product information
Create Account
Natural Brown Kraft Shopping Bags, Junior 8x5x8in, 25PK
- Mfr # MP8KR
- Zoro # G922921473
original price:Â $18.29 , new price: $15.55 , 14 percent off
new price:Â
$
15.55
/pk of 25, $0.62/ea
Key Features
Width
8 in
Color
Brown
Height
8 in
Depth
5 in
Bag Material
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8KR
- Zoro #
- G922921473
- UPC #
- 634313049786
- Country of Origin
- United States
- Item
- Brown Paper Shopping Bags
- Color
- Brown
- Bag Material
- Kraft Paper
Dimensions
- Width
- 8 in
- Height
- 8 in
- Depth
- 5 in
Description
Junior size Natural Kraft Paper Shopping Bags by the 25-Pack. 60# paper weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.