Shop NASHVILLE WRAPS
See all product information
Create Account
Natural Brown Kraft Shopping Bags, Medium 13x7x15in, 250PK
- Mfr # MEDKR
- Zoro # G322921479
original price:Â $159.99 , new price: $135.99 , 15 percent off
new price:Â
$
135.99
/pk of 250, $0.54/ea
Free Shipping & Returns
Key Features
Width
13 in
Color
Brown
Depth
7 in
Bag Material
Kraft Paper
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEDKR
- Zoro #
- G322921479
- UPC #
- 634313010083
- Country of Origin
- United States
- Item
- Brown Paper Shopping Bags
- Color
- Brown
- Bag Material
- Kraft Paper
Dimensions
- Width
- 13 in
- Depth
- 7 in
- Height
- 15 in
Description
Medium 13x7x15in, Natural Brown Kraft Shopping Bags are sold by the carton of 250. Made of 60# paper, they are 100% recyclable with twist handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.