Shop NASHVILLE WRAPS
See all product information
Create Account
Natural Burlap Jute Container w/ clear Lining, 6x6x6, 12PK
- Mfr # B99602
- Zoro # G922922357
original price:Â $43.59 , new price: $36.99 , 15 percent off
new price:Â
$
36.99
/pk of 12, $3.08/ea
Key Features
Material
Jute
Length
6 in
Color
Brown
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B99602
- Zoro #
- G922922357
- UPC #
- 713058996026
- Country of Origin
- India
- Material
- Jute
- Color
- Brown
- Item
- Burlap Basket Container
- Includes
- 12 Pack
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 6 in
Description
6x6x6 Natural Large Square Burlap Basket Container made of 100% Jute lined with plastic laminate. Please Note: Imported Jute and Burlap materials are plant-based and have a tendency to produce a strong odor when manufactured. These items are then packaged in air-tight plastic packaging, which holds on to the odor. Once the packaging is opened and the products air-out, this odor will soon dissipate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.