Natural Tan Kraft Fine Cut Shredded Paper, 10 lb Box
- Mfr # SP10TA
- Zoro # G822921023
original price: $62.95 , new price: $53.49 , 15 percent off
new price:
$
53.49
/ea
Key Features
Color
Tan Kraft
Basis Weight
10 lb
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10TA
- Zoro #
- G822921023
- UPC #
- 82256601037
- Country of Origin
- United States
- Color
- Tan Kraft
- Basis Weight
- 10 lb
- Material
- Paper
- Item
- Fine Cut Paper Shred 10 lb
Description
Natural Kraft Veryfine Cut Paper Shred. Actual shred size is 1/20 and sold in 10 lb. cartons. Green Way Eco-Friendly Packaging. Note: Product ships as Dimensional Weight of 34 LBS due to volume of carton (24in x 16in x 12in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.