Shop NASHVILLE WRAPS
See all product information
Create Account
Painted Hearts Cello Bags, 3.5x2x7.75 in, 100PK
- Mfr # C1BPHS
- Zoro # G523954948
original price:Â $23.99 , new price: $20.39 , 15 percent off
new price:Â
$
20.39
/pk of 100, $0.20/ea
Key Features
Depth
2 in
Color
Painted Hearts Cello Bags
Height
7.5 in
Length
3 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1BPHS
- Zoro #
- G523954948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Height
- 7.5 in
- Length
- 3 in
Details
- Color
- Painted Hearts Cello Bags
- Material
- Polypropylene
Description
Painted Hearts 3.5x2x7.75 in cellophane bags. Capacity: 1-1/2 cups. Pack of 100 bags. Bag has a flat bottom.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.