Shop NASHVILLE WRAPS
See all product information
Create Account
Paw Print Gift Sack, 4 lb Bag 5x3x9.5, 250PK
- Mfr # GB4PAW
- Zoro # G922921701
original price:Â $69.65 , new price: $59.19 , 15 percent off
new price:Â
$
59.19
/pk of 250, $0.24/ea
Key Features
Color
Multicolor
Includes
250 Pack
Depth
3 in
Width
5 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB4PAW
- Zoro #
- G922921701
- UPC #
- -
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 250 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Dimensions
- Depth
- 3 in
- Width
- 5 in
- Length
- 9.5 in
Description
4 lb Paw Print SOS Gift Sacks by the 250 pack. Papers used in this product complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.