Shop NASHVILLE WRAPS
See all product information
Create Account
Persian Blooms Shape Gloss Gift Tag, 3in Shape, 50PK
- Mfr # DCPB
- Zoro # G322922766
original price:Â $9.95 , new price: $8.45 , 15 percent off
new price:Â
$
8.45
/pk of 50, $0.17/ea
Key Features
Color
Multicolor
Includes
50 Pack
Material
Paper
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCPB
- Zoro #
- G322922766
- UPC #
- 634313074672
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 50 Pack
- Item
- All Occasion Gift Tags
- Material
- Paper
Dimensions
- Outside Diameter
- 3 in
Description
Dress up your gift by adding this beautiful Persian Blooms hang tag. Nashville Wraps exclusive design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.