Shop NASHVILLE WRAPS
See all product information
Create Account
Pet Squad Gloss Enclosure Card, 3.5x2.25, 50PK
- Mfr # AC7178
- Zoro # G422922185
original price:Â $3.49 , new price: $2.99 , 14 percent off
new price:Â
$
2.99
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Color
Multicolor
Includes
50 Pack
Material
Paper
Width
2.25 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC7178
- Zoro #
- G422922185
- UPC #
- 634313083582
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 50 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Dimensions
- Width
- 2.25 in
- Length
- 3.5 in
Description
Actual card size: 3 1/2 x 2 1/4. Pet Squad Enclosure Cards are blank with no sentiment. Pack of 50.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.