Shop NASHVILLE WRAPS
See all product information
Create Account
Pink Candy Truffle Boxes, 2-5/8x1-5/16x1-1/4, Holds 2, 50PK
- Mfr # TC2P
- Zoro # G922923378
original price:Â $33.49 , new price: $28.49 , 14 percent off
new price:Â
$
28.49
/pk of 50, $0.57/ea
Key Features
Material
Paper
Capacity
2 pieces
Height
1.25 in
Overall Length
1.5 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC2P
- Zoro #
- G922923378
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Capacity
- 2 pieces
- Includes
- 50 Pack
- Item
- Candy Truffle Boxes
- Color
- Pink
Dimensions
- Height
- 1.25 in
- Overall Length
- 1.5 in
- Overall Width
- 2.625 in
Description
Pink candy truffle boxes perfectly hold 2 truffles. These boxes are great for wedding favors and basket fillers. Closest PMS color match: 705 C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.