Shop NASHVILLE WRAPS
See all product information
Create Account
Pink Christmas Gift Card Holders, 4.5 X 3.5 X 3/8, 12PK
- Mfr # GCHPC
- Zoro # G022922820
original price:Â $16.15 , new price: $13.75 , 14 percent off
new price:Â
$
13.75
/pk of 12, $1.15/ea
Key Features
Color
Multicolor
Includes
12 Pack
Material
Paper
Length
4.5 in
Height
.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCHPC
- Zoro #
- G022922820
- UPC #
- 634313086811
- Country of Origin
- United States
Dimensions
- Length
- 4.5 in
- Height
- .375 in
- Width
- 3.5 in
Details
- Color
- Multicolor
- Includes
- 12 Pack
- Item
- Fold Over Gift Card Holders
- Material
- Paper
Description
Pink Christmas Gift Card Holders contain an insert with die-cut slots for gift cards. Gloss Finish. A Nashville Wraps Exclusive Design!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.