Shop NASHVILLE WRAPS
See all product information
Create Account
Purple Wave Top Reusable Bags, Large 22x18x8, 2.25 mil, 250PK
- Mfr # S35FP
- Zoro # G222921845
original price:Â $214.99 , new price: $182.99 , 14 percent off
new price:Â
$
182.99
/pk of 250, $0.73/ea
Free Shipping & Returns
Key Features
Includes
250 Pack
Material
Plastic
Depth
8 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S35FP
- Zoro #
- G222921845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Depth
- 8 in
- Overall Height
- 18 in
Details
- Includes
- 250 Pack
- Item
- Wave Top Retail Plastic Bags
- Color
- Purple
- Material
- Plastic
Description
The large Purple Frosted Wave Reusable Plastic Bags are sold by the carton and manufactured from 25% recycled HD plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.