Recycled Kraft Pinstripe 1 Piece Gift Boxes, 7x7x7, 100PK
- Mfr # KG07
- Zoro # G822923355
original price:Â $113.99 , new price: $96.89 , 15 percent off
new price:Â
$
96.89
/pk of 100, $0.97/ea
Key Features
Color
Brown
Includes
100 Pack
Material
Paperboard
Length
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG07
- Zoro #
- G822923355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Depth
- 7 in
Details
- Color
- Brown
- Includes
- 100 Pack
- Item
- Brown Kraft Gift Boxes
- Material
- Paperboard
Description
100 Pack 7x7x7 100% Recycled Kraft Gift Boxes with varnish stripe. 1-piece double lock bottom with tuck lid design. Board thickness.028. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.