Shop NASHVILLE WRAPS
See all product information
Create Account
Recycled Kraft Pinstripe 1 Piece Gift Boxes, 8x8x6, 50PK
- Mfr # KG35
- Zoro # G222921937
original price:Â $86.99 , new price: $73.95 , 14 percent off
new price:Â
$
73.95
/pk of 50, $1.48/ea
Key Features
Color
Brown
Includes
50 Pack
Material
Paperboard
Depth
6 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG35
- Zoro #
- G222921937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 6 in
- Width
- 8 in
- Length
- 8 in
Details
- Color
- Brown
- Includes
- 50 Pack
- Item
- Brown Kraft Gift Boxes
- Material
- Paperboard
Description
50 Pack 8x8x6 100% Recycled Kraft Gift Boxes. Green Way Eco-Friendly Packaging. Board thickness is.028.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.