Recycled White 1 Piece Gift Boxes, 7x7x7, 100PK
- Mfr # GW07
- Zoro # G922921602
original price:Â $139.99 , new price: $118.99 , 15 percent off
new price:Â
$
118.99
/pk of 100, $1.19/ea
Free Shipping & Returns
Key Features
Color
White
Includes
100 Pack
Length
7 in
Material
Paperboard
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW07
- Zoro #
- G922921602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Depth
- 7 in
Details
- Color
- White
- Includes
- 100 Pack
- Material
- Paperboard
- Item
- White Gloss Gift Boxes
Description
100 Pack 7x7x7 100% Recycled White Gloss Gift Boxes are 1-piece with a fast, semi-automatic bottom. These boxes may have white, kraft or light gray interiors. Board thickness is.024. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.