Shop NASHVILLE WRAPS
See all product information
Create Account
Red 4 Piece Truffle Box, 3.5x3.5x1.5, 24PK
- Mfr # TBR4RE
- Zoro # G322922629
original price:Â $34.79 , new price: $29.54 , 15 percent off
new price:Â
$
29.54
/pk of 24, $1.23/ea
Key Features
Material
Boxboard
Includes
24 Pack
Overall Width
3.5 in
Color
Red
Overall Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR4RE
- Zoro #
- G322922629
- UPC #
- -
- Country of Origin
- United States
- Material
- Boxboard
- Includes
- 24 Pack
- Item
- Rigid Truffle Candy Boxes
- Color
- Red
Dimensions
- Overall Width
- 3.5 in
- Overall Length
- 3.5 in
- Height
- 1.5 in
Description
4-Piece Red Square Truffle Boxes with lids for candy gift packaging. Sold in bulk packs of 24! Inside box dimensions are 3 1/2x3 1/2x1 1/2. These boxes are made from 100% recycled boxboard; Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.