Red Bottle Hanger Favor Box, 2.25x1.125x3.875, 6PK
- Mfr # 1004
- Zoro # G322920984
original price:Â $11.99 , new price: $10.19 , 15 percent off
new price:Â
$
10.19
/pk of 6, $1.70/ea
Key Features
Color
Red
Overall Width
1.125 in
Overall Length
2.25 in
Includes
6 Pack
Height
3.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1004
- Zoro #
- G322920984
- UPC #
- 648206100041
- Country of Origin
- China
- Color
- Red
- Includes
- 6 Pack
- Item
- Favor Boxes
- Material
- Paperboard
Dimensions
- Overall Width
- 1.125 in
- Overall Length
- 2.25 in
- Height
- 3.875 in
Description
Small Red Bottle Hanger Favor Boxes are perfect for creating gift sets of chocolate and wine; herbs and olive oil; or bath and body sets. These boxes are easy to assemble with tuck top and bottom. Constructed of food grade paperboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.