Red Gloss Gift Bags, Jewel 6.5x3.5x6.5, 10PK
- Mfr # GTJMRE
- Zoro # G522923310
original price:Â $12.99 , new price: $10.99 , 15 percent off
new price:Â
$
10.99
/pk of 10, $1.10/ea
Key Features
Color
Red
Includes
10 Pack
Material
Paper
Depth
3.5 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTJMRE
- Zoro #
- G522923310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.5 in
- Height
- 6.5 in
- Width
- 6.5 in
Details
- Color
- Red
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Description
Jewel size Red Gloss Laminated Gift Bags by the 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.