Shop NASHVILLE WRAPS
See all product information
Create Account
Red Gourmet Rigid Window Box, Petite 3.75x3.75x2in, 24PK
- Mfr # 610BRE
- Zoro # G022921878
original price:Â $104.99 , new price: $89.25 , 14 percent off
new price:Â
$
89.25
/pk of 24, $3.72/ea
Key Features
Material
Cardboard
Height
2 in
Overall Length
3.75 in
Color
Red
Includes
24 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610BRE
- Zoro #
- G022921878
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Overall Length
- 3.75 in
- Overall Width
- 3.75 in
Details
- Item
- Gourmet Rigid Window Boxes
- Material
- Cardboard
- Color
- Red
- Includes
- 24 Pack
Description
These small square, matte red 2 piece boxes are sold in bulk. Rigid cardboard make them sturdy enough to hold heavy items. Both lid and base of box are solid red. They have a window in the lid that make them perfect for displaying your gourmet food and gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.