Shop NASHVILLE WRAPS
See all product information
Create Account
Red Heart Boxes, Small 6.75x6x1.25, 3PK
- Mfr # HBSRE
- Zoro # G122923208
original price:Â $20.95 , new price: $17.79 , 15 percent off
new price:Â
$
17.79
/pk of 3, $5.93/ea
Key Features
Overall Length
6 in
Includes
3 Pack
Overall Width
6.75 in
Color
Red
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBSRE
- Zoro #
- G122923208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Overall Width
- 6.75 in
- Height
- 1.25 in
Details
- Includes
- 3 Pack
- Color
- Red
- Item
- Heart Shaped Candy Boxes
- Material
- Paper
Description
Small 6.75x6x1.25 red heart shaped candy gift boxes have die cut slits in base of the box to add a ribbon of your choice. The ribbon slits measure 7/8, and we recommend a 3/4 to 1 1/4 wide ribbon. These boxes have clean white interiors. Boxes are sold by
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.