Red Shallow Folding Market Tray, Large, 6PK
- Mfr # LFMTRE
- Zoro # G222921364
original price:Â $39.49 , new price: $33.59 , 14 percent off
new price:Â
$
33.59
/pk of 6, $5.60/ea
Key Features
Outside Length
9.5 in
Outside Width
6.375 in
Overall Depth
2.125 in
Color
Red
Material
Corrugated board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFMTRE
- Zoro #
- G222921364
- UPC #
- 648206620044
- Country of Origin
- China
- Item
- Beveled Shallow Market Tray
- Color
- Red
- Material
- Corrugated board
- Includes
- 6 Pack
Dimensions
- Outside Length
- 9.5 in
- Outside Width
- 6.375 in
- Overall Depth
- 2.125 in
Description
Large size Red Shallow Folding Market Trays sold by the 6-Pack measure 11 x 7 1/2 at the top, 9 1/2 x 6 3/8 at the bottom, and are 2 1/8 deep. Trays are shipped flat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.