Shop NASHVILLE WRAPS
See all product information
Create Account
Red Wave Top Plastic Bags, Small 12x11x4, 2 mil, 250PK
- Mfr # S28FRE
- Zoro # G522923228
original price:Â $78.39 , new price: $66.65 , 14 percent off
new price:Â
$
66.65
/pk of 250, $0.27/ea
Key Features
Includes
250 Pack
Material
Plastic
Overall Height
11 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S28FRE
- Zoro #
- G522923228
- UPC #
- -
- Country of Origin
- United States
- Includes
- 250 Pack
- Item
- Wave Top Retail Plastic Bags
- Color
- Red
- Material
- Plastic
Dimensions
- Width
- 12 in
- Overall Height
- 11 in
- Depth
- 4 in
Description
The small Red Frosted Wave Top Plastic Bags are sold by the carton and manufactured from 2 mil, 25% recycled HD plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.