Rose Gold Gloss Gift Bags, Cub 8x4x10, 100PK
- Mfr # GTCBRG
- Zoro # G922923279
original price:Â $152.99 , new price: $129.99 , 15 percent off
new price:Â
$
129.99
/pk of 100, $1.30/ea
Free Shipping & Returns
Key Features
Includes
100 Pack
Material
Paper
Height
10 in
Width
8 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTCBRG
- Zoro #
- G922923279
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Width
- 8 in
- Depth
- 4 in
Details
- Color
- Rose Gold
- Includes
- 100 Pack
- Material
- Paper
- Item
- Gloss Paper Gift Bags
Description
Cub size Rose Gold gloss gift bags have a high gloss finish. Perfect for make up or boutique gifts! Sold in bulk cartons of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.