Shop NASHVILLE WRAPS
See all product information
Create Account
Scattered Hearts Cookie Backer Cards, 2.625 x 9.5, 25PK
Mfr # GCBSH29
Zoro # G422921737
product price:Â
$
11.35
/pk of 25, $0.45/ea
Key Features
Includes
25 Pack
Overall Length
9.5 in
Material
Paperboard
Overall Width
2.625 in
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCBSH29
- Zoro #
- G422921737
- UPC #
- 634313084329
- Country of Origin
- United States
Dimensions
- Overall Length
- 9.5 in
- Overall Width
- 2.625 in
Details
- Includes
- 25 Pack
- Material
- Paperboard
- Item
- Cookie Boards
- Color
- Multicolor
Description
Scattered Hearts Cookie Backers are printed with scattered hearts on one side and pink swiss dots on a red background on the other. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.