Scented Vanilla Crinkle Cut Shredded Paper, 8 oz Bag
- Mfr # ZFS08V
- Zoro # G422923106
original price:Â $11.45 , new price: $9.75 , 14 percent off
new price:Â
$
9.75
/ea
Key Features
Color
Multicolor
Basis Weight
8 oz
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFS08V
- Zoro #
- G422923106
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Crinkle Scented Shred
- Color
- Multicolor
- Basis Weight
- 8 oz
- Material
- Paper
Description
Scented Vanilla Crinkle Cut Paper Shred (Zig Fill). Green Way Eco-Friendly Packaging. Actual shred size is 1/8 and sold in 8 oz. bags. Great for Birthday, Get Well and Easter gift baskets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.