Shadow Stripe Kraft Bags, Rose Color Assortment, 25PK
- Mfr # SSAR
- Zoro # G522921965
original price:Â $24.95 , new price: $21.19 , 15 percent off
new price:Â
$
21.19
/pk of 25, $0.85/ea
Key Features
Width
5.5 in
Color
Multicolor
Depth
3.25 in
Bag Material
Paper
Height
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSAR
- Zoro #
- G522921965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.5 in
- Depth
- 3.25 in
- Height
- 8.25 in
Details
- Item
- Shadow Stripe Kraft Color Bags
- Color
- Multicolor
- Bag Material
- Paper
- Includes
- 25 Pack
Description
Rose, 25 Bag Assortment Shadow Stripe Bags consist of 5 each: Lipstick Pink, Mellow Yellow, Sage Green, French Blue, and Picket Fence. Made from 50% recycled paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.