Shop NASHVILLE WRAPS
See all product information
Create Account
Silver Gloss Gift Bags, Vogue 16x6x12, 10PK
Mfr # GTVMSI
Zoro # G322922377
product price:Â $26.99
/pk 10, $2.70/eaKey Features
Includes
10 Pack
Material
Paper
Width
16 in
Height
12 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTVMSI
- Zoro #
- G322922377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 12 in
- Depth
- 6 in
Details
- Color
- Silver
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Description
Vogue size Silver Gloss Laminated Gift Bags by the 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.