This item is Discontinued.

This item is Discontinued.
Snack Attack Gable Box, 8.5x4.75x5.5, 6PK (Discontinued)
Mfr #
SNKGB
Zoro #
G722922779
UPC # 648206423423
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNKGB
Zoro #
G722922779
UPC #
648206423423
Country of Origin
China
Dimensions
Outside Height
5-1/2 in
Outside Length
8-1/2 in
Outside Width
4-3/4 in
Details
Material
Paperboard
Color
Multicolor
Item
Gable Box Prints
Includes
6 Pack
Description
Snack Attack Gable Boxes are great for sending treats and goodies all year long! This gable box has slits cut for a business card located on the bottom front of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.