Shop NASHVILLE WRAPS
See all product information
Create Account
Solid Red Window Box with Ribbon, X-Large 7.75x7.75x3, 12PK
- Mfr # BFB6RE
- Zoro # G322923572
original price:Â $145.99 , new price: $123.99 , 15 percent off
new price:Â
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Overall Width
7.75 in
Height
3 in
Material
Cardboard
Overall Length
7.75 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB6RE
- Zoro #
- G322923572
- UPC #
- -
- Country of Origin
- China
- Material
- Cardboard
- Item
- Hinged Presentation Boxes
- Color
- Red
- Includes
- 12 Pack
Dimensions
- Overall Width
- 7.75 in
- Height
- 3 in
- Overall Length
- 7.75 in
Description
X-Large size Solid Red Gift and Gourmet Presentation Boxes are sold in a carton of 12. Each ribbon tie is approximately 26 in length. Inside dimensions are: 7.25 L x 7.25 W x 2.75 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.