Strawberry & Cookie White Window Boxes, 11.625x8.5x2, 50PK
- Mfr # SBCB12M
- Zoro # G522922788
original price:Â $174.99 , new price: $148.99 , 14 percent off
new price:Â
$
148.99
/pk of 50, $2.98/ea
Free Shipping & Returns
Key Features
Capacity
12 pieces
Material
Paperboard
Color
White
Outside Height
2 in
Outside Length
11.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBCB12M
- Zoro #
- G522922788
- UPC #
- 707282346412
- Country of Origin
- United States
- Capacity
- 12 pieces
- Material
- Paperboard
- Color
- White
- Item
- Strawberry & Candy Boxes
- Includes
- 50 Pack
Dimensions
- Outside Height
- 2 in
- Outside Length
- 11.625 in
- Outside Width
- 8.5 in
Description
These 11.625x8.5x2 White Strawberry & Cookie box with window are perfect for berries, cupcakes and more, Holds 12 chocolate covered strawberries. Dont forget to order our 12-Piece Strawberry Tray to complete your presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.