Shop NASHVILLE WRAPS
See all product information
Create Account
Strawberry & Cookie White Window Boxes, 4.375x4.375x2, 50PK
- Mfr # SBCB4M
- Zoro # G322922353
original price:Â $130.99 , new price: $111.99 , 14 percent off
new price:Â
$
111.99
/pk of 50, $2.24/ea
Free Shipping & Returns
Key Features
Capacity
4 pieces
Material
Paperboard
Color
White
Outside Height
2 in
Outside Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBCB4M
- Zoro #
- G322922353
- UPC #
- 707282346429
- Country of Origin
- United States
- Capacity
- 4 pieces
- Material
- Paperboard
- Color
- White
- Item
- Strawberry & Candy Boxes
- Includes
- 50 Pack
Dimensions
- Outside Height
- 2 in
- Outside Length
- 4.375 in
- Outside Width
- 4.375 in
Description
This 4.375x4.375x2 White Strawberry & Cookie box with window is perfect for chocolate covered strawberries or small cupcakes. Holds 4 berries. Dont forget to order our4-Piece Strawberry Tray to complete your presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.