Shop NASHVILLE WRAPS
See all product information
Create Account
Strawberry & Cookie White Window Boxes, 8.875x4.5x2, 50PK
- Mfr # SBCB8M
- Zoro # G622923302
original price:Â $156.99 , new price: $133.99 , 14 percent off
new price:Â
$
133.99
/pk of 50, $2.68/ea
Free Shipping & Returns
Key Features
Capacity
8 pieces
Material
Paperboard
Color
White
Outside Height
2 in
Outside Length
8.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBCB8M
- Zoro #
- G622923302
- UPC #
- 707282346436
- Country of Origin
- United States
Dimensions
- Outside Height
- 2 in
- Outside Length
- 8.875 in
- Outside Width
- 4.5 in
Details
- Capacity
- 8 pieces
- Material
- Paperboard
- Color
- White
- Item
- Strawberry & Candy Boxes
- Includes
- 50 Pack
Description
This 8.875x4.5x2 White Strawberry & Cookie box with window holds berries, cupcakes and other goodies. Holds 8 chocolate covered strawberries. Dont forget to order our 8-Piece Strawberry Tray to complete your presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.