Shop NASHVILLE WRAPS
See all product information
Create Account
Teal Hi-D Bags 12x3x18, Plastic w/ Handles .70 mil, 500PK
- Mfr # HD4TE
- Zoro # G522921934
original price:Â $74.95 , new price: $63.69 , 15 percent off
new price:Â
$
63.69
/pk of 500, $0.13/ea
Key Features
Includes
500 Pack
Width
12 in
Material
Plastic
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD4TE
- Zoro #
- G522921934
- UPC #
- -
- Country of Origin
- United States
- Includes
- 500 Pack
- Item
- HD Recycled Plastic Bags
- Color
- Teal
- Material
- Plastic
Dimensions
- Width
- 12 in
- Length
- 18 in
- Depth
- 3 in
Description
Teal Hi-D.70 mil plastic bags sold in pack of 500. These 12x3x18 side gusset bags have die cut handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.