Shop NASHVILLE WRAPS
See all product information
Create Account
Thank You Plastic T Sacks, 12x7x22, Bulk .55 mil, 1000PK
- Mfr # TSTY
- Zoro # G822923898
original price:Â $109.99 , new price: $93.49 , 15 percent off
new price:Â
$
93.49
/pk of 1000, $0.09/ea
Key Features
Includes
1000 Pack
Width
12 in
Length
22 in
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSTY
- Zoro #
- G822923898
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- Economy T-shirt Plastic Bags
- Color
- White
- Material
- Plastic
Dimensions
- Width
- 12 in
- Length
- 22 in
- Depth
- 7 in
Description
Medium White 12x7x22.55 mil Plastic T Sacks in 1000 bulk pack. Thank You text printed on bag may vary in color. Most plastic grocery sacks are.55 mil gauge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.