Translucent Glassine Candy Bags, 2 lb - 6.75 x 9, 100PK
- Mfr # G207M
- Zoro # G122923857
original price:Â $23.79 , new price: $20.25 , 14 percent off
new price:Â
$
20.25
/pk of 100, $0.20/ea
Key Features
Color
Clear
Bag Material
Paper
Length
9 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G207M
- Zoro #
- G122923857
- UPC #
- -
- Country of Origin
- United States
- Item
- Glassine Bags
- Color
- Clear
- Bag Material
- Paper
- Includes
- 100 Pack
Dimensions
- Width
- 6.75 in
- Length
- 9 in
Description
Extra Large 6.75 x 9, 2 lb. size, translucent glassine bags are sold in small packs of 100. Perfect for your candy, cookies, pastries and large gourmet food. These bags are grease resistant, and comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.