Shop NASHVILLE WRAPS
See all product information
Create Account
Translucent Glassine Candy Bags, Peanut 3.25 x 4.75, 1000PK
- Mfr # G202
- Zoro # G322922162
original price:Â $57.39 , new price: $48.79 , 14 percent off
new price:Â
$
48.79
/pk of 1000, $0.05/ea
Key Features
Color
Clear
Bag Material
Paper
Length
4.75 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G202
- Zoro #
- G322922162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.25 in
- Length
- 4.75 in
Details
- Item
- Glassine Bags
- Color
- Clear
- Bag Material
- Paper
- Includes
- 1000 Pack
Description
Peanut sized 3.25 x 4.75, translucent Glassine Bags are sold in bulk packs of 1000. Perfect for your candy, nuts and small gourmet food. These bags are grease resistant, and comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.