This item is Discontinued.

This item is Discontinued.
Trick Or Treat Square Party Favor Box, 3.75x3.75x3.75, 6PK (Discontinued)
Mfr #
45473
Zoro #
G622922701
UPC # 648206454731
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45473
Zoro #
G622922701
UPC #
648206454731
Country of Origin
China
Dimensions
Height
7 in
Overall Length
3.5 in
Overall Width
3.5 in
Details
Material
Paperboard
Item
Favor Boxes
Includes
6 Pack
Color
Brown
Description
Trick or Treat square gift boxes are great for Halloween party favors or as balloon weights. Sold in a pack of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.