Shop NASHVILLE WRAPS
See all product information
Create Account
Valentine Floral Vase Carrier Bag, 19 x 14 x 5, 25PK
- Mfr # 25VALFLBAG
- Zoro # G822921894
original price:Â $99.35 , new price: $84.45 , 15 percent off
new price:Â
$
84.45
/pk of 25, $3.38/ea
Key Features
Includes
25 Pack
Width
14 in
Length
19 in
Color
Multicolor
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25VALFLBAG
- Zoro #
- G822921894
- UPC #
- 634313081380
- Country of Origin
- China
- Includes
- 25 Pack
- Item
- Floral Carrier Bags
- Color
- Multicolor
- Material
- PVC
Dimensions
- Width
- 14 in
- Length
- 19 in
- Outside Diameter
- 5 in
Description
Valentine Printed Carrier Bag with Red Handles and coordinating gift tag measures 19 x 14 x 5. Packed 25 per carton. Product is made of PVC material. Perfect for delivery of large arrangements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.