Shop NASHVILLE WRAPS
See all product information
Create Account
White Gloss Gift Bags, Petite 4x2.5x4, 100PK
- Mfr # GTPBWH
- Zoro # G822922396
original price:Â $100.99 , new price: $85.85 , 14 percent off
new price:Â
$
85.85
/pk of 100, $0.86/ea
Key Features
Includes
100 Pack
Material
Paper
Depth
2.5 in
Height
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTPBWH
- Zoro #
- G822922396
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Includes
- 100 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Dimensions
- Depth
- 2.5 in
- Height
- 4 in
- Width
- 4 in
Description
Petite size gloss white Deluxe Laminated Gift Bags by the carton of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.