Shop NASHVILLE WRAPS
See all product information
Create Account
White Kraft Paper Merchandise Bags, 14x3x21, 500PK
- Mfr # MB5WH
- Zoro # G922921800
original price:Â $221.99 , new price: $188.99 , 14 percent off
new price:Â
$
188.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
White
Depth
3 in
Includes
500 Pack
Bag Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB5WH
- Zoro #
- G922921800
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Merchandise Bags
- Color
- White
- Includes
- 500 Pack
- Bag Material
- Paper
Dimensions
- Width
- 14 in
- Depth
- 3 in
- Length
- 21 in
Description
14x3x21 White Kraft Paper Merchandise Bags are made from 35# basis weight papers and comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.