White Kraft Paper Merchandise Bags, 16x3.75x24, 500PK
- Mfr # MB6WH
- Zoro # G822922273
original price:Â $309.99 , new price: $263.99 , 14 percent off
new price:Â
$
263.99
/pk of 500, $0.53/ea
Free Shipping & Returns
Key Features
Width
16 in
Color
White
Depth
3-3/4 in
Bag Material
Paper
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB6WH
- Zoro #
- G822922273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Depth
- 3-3/4 in
- Length
- 24 in
Details
- Item
- Paper Merchandise Bags
- Color
- White
- Bag Material
- Paper
- Includes
- 500 Pack
Description
16x3 3/4x24 White Kraft Paper Merchandise Bags are made from 40# basis weight papers and comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.