Shop NASHVILLE WRAPS
See all product information
Create Account
White Kraft Paper Shopping Bags, Carrier 10x5x13in, 250PK
- Mfr # CARWH
- Zoro # G622921278
original price:Â $169.99 , new price: $144.29 , 15 percent off
new price:Â
$
144.29
/pk of 250, $0.58/ea
Free Shipping & Returns
Key Features
Width
10 in
Color
White
Depth
5 in
Bag Material
Kraft Paper
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CARWH
- Zoro #
- G622921278
- UPC #
- 634313049809
- Country of Origin
- United States
- Item
- White Paper Shopping Bags
- Color
- White
- Bag Material
- Kraft Paper
Dimensions
- Width
- 10 in
- Depth
- 5 in
- Height
- 13 in
Description
Carrier size 10x5x13in, White Kraft Paper Shopping Bags are white inside and out with matching paper twist handles in carton of 250. 60# paper weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.