Shop NASHVILLE WRAPS
See all product information
Create Account
White Kraft Paper Shopping Bags, Cub 8x4.75x10in, 250PK
Mfr # CUBWHH
Zoro # G022923193
product price:Â
$
69.85
/pk of 250, $0.28/ea
Key Features
Width
10 in
Color
White
Depth
4.75 in
Bag Material
Kraft Paper
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUBWHH
- Zoro #
- G022923193
- UPC #
- 634313074566
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Depth
- 4.75 in
- Height
- 8 in
Details
- Item
- White Paper Shopping Bags
- Color
- White
- Bag Material
- Kraft Paper
Description
Cub size 8x4.75x10in, White Kraft Paper Shopping Bags are white inside and out with matching paper twist handles in carton of 250. 60# paper weight.