Shop NASHVILLE WRAPS
See all product information
Create Account
White Kraft Paper Shopping Bags, Medium 13x6x16in, 100PK
- Mfr # MEDWHH
- Zoro # G922921077
original price:Â $79.85 , new price: $67.89 , 14 percent off
new price:Â
$
67.89
/pk of 100, $0.68/ea
Key Features
Width
13 in
Height
16 in
Bag Material
Kraft Paper
Color
White
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEDWHH
- Zoro #
- G922921077
- UPC #
- 634313010113
- Country of Origin
- United States
- Item
- White Paper Shopping Bags
- Bag Material
- Kraft Paper
- Color
- White
Dimensions
- Width
- 13 in
- Height
- 16 in
- Depth
- 6 in
Description
Medium size 13x6x16in, White Kraft Paper Shopping Bags are white inside and out with matching paper twist handles in pack of 100. 60# paper weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.