Shop NASHVILLE WRAPS
See all product information
Create Account
White Macaron Cookie Box Set, 3.75x2.5x2, 10PK
Mfr # MCMWHM
Zoro # G922923750
product price:Â
$
14.35
/pk of 10, $1.44/ea
Key Features
Material
Paper
Color
White
Outside Height
2 in
Outside Width
2.5 in
Outside Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCMWHM
- Zoro #
- G922923750
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Color
- White
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 10 Pack
Description
Each 3 3/4x2 1/2x2 White Macaron box set includes: 10 bases and 10 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.